Zoro Homepage

Safety Slide Lock Tractor Yoke 7" x4" x3"

  • Mfr # A-D551106

  • Zoro # G902465584


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D551106
Zoro #
G902465584
UPC #
-
Country of Origin
United States

Description

Safety Slide Lock Tractor Yoke, : and John Deere applications., Bore: 1 3/8" - 6 spline, Notes 3: Genuine alternative to original part., Notes: 121 HP @ 540 RPM. 230 HP @ 1000 RPM. Safety Shields can be cut to length., Web Notes: New 55 Series Safety Slide Collar Tractor Yoke. 1-3/8" bore 6 spline Yoke. Yoke rated 121 hp @ 540, Web Notes: rpm, 230 hp @ 1,000 rpm. Safety shields can be but to length. Replaces Case-IH, John Day, Neapco,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.