Zoro Homepage

Schwartz Spindle 6.5" x21" x5"

  • Mfr # A-2371

  • Zoro # G101710980


product price: $308.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
White/ Oliver/ Mpl Moline - TRACTOR - M670 ; White/ Oliver/ Mpl Moline - TRACTOR - M602 ; White/ Oliver/ Mpl Moline - TRACTOR - 5 STAR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2371
Zoro #
G101710980
UPC #
-
Country of Origin
United States

Details

For Use With (Systems)
White/ Oliver/ Mpl Moline - TRACTOR - M670 ; White/ Oliver/ Mpl Moline - TRACTOR - M602 ; White/ Oliver/ Mpl Moline - TRACTOR - 5 STAR

Description

Schwartz Spindle, Inner Bearing Diameter: 1.5", Outer Bearing Diameter: 1.375", Seal Diameter: 1.990", Shaft Diameter: 1-5/8", Spline Diameter: 1-5/8", Vertical Length: 13-3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.