Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, Cat. II, LH Thread 8" x2" x2"

  • Mfr # A-108070A

  • Zoro # G101712649


product price: $32.49
/ea

Key Features

Length
6.56" Center hole to end of threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-108070A
Zoro #
G101712649
UPC #
-
Country of Origin
India

Dimensions

Length
6.56" Center hole to end of threads

Description

Screw, Cat. II, LH Thread, Ball Diameter: ID: 1.017"; OD: 4.120", Length: 6.56" Center hole to end of threads, Thread Length: 4.120", Thread: 1-1/8-7 UNC LH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.