Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEAL 2" x2" x0.5"

  • Mfr # A-16754

  • Zoro # G801713472


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Width
0.512"
Outside Diameter
2.756"
Inside Diameter
1.693"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-16754
Zoro #
G801713472
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.512"
Outside Diameter
2.756"
Inside Diameter
1.693"

Description

SEAL, Inside Diameter: 1.693", Outside Diameter: 2.756", Width: 0.512"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.