Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal 2" x2" x1"

  • Mfr # A-450043-I

  • Zoro # G501709706


product price: $8.39
/ea

Key Features

Type
CRWH1
Width
.437"
Outside Diameter
1.832"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-450043-I
Zoro #
G501709706
UPC #
-
Country of Origin
United States

Dimensions

Width
.437"
Outside Diameter
1.832"

Details

Type
CRWH1

Description

Seal, Bore: 1.828", Outside Diameter: 1.832", Shaft Size: 1.062", Type: CRWH1, Width: .437"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.