Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal 2.5" x2.5" x0.7"

  • Mfr # A-204005-P

  • Zoro # G101709571


product price: $8.65
/ea

Key Features

Type
H2
Outside Diameter
1.785"
Width
.468"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-204005-P
Zoro #
G101709571
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
1.785"
Width
.468"

Details

Type
H2

Description

Seal, Bore: 1.780", Outside Diameter: 1.785", Replaces: Chicago Rawhide# CR10035; National# 204005, Shaft Size: 1.000", Type: H2, Width: .468"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.