Zoro Homepage

Seal 2.5" x2.5" x2.3"

  • Mfr # A-470049-I

  • Zoro # G601709637


product price: $10.85
/ea

Key Features

Type
CRWA1
Width
.437"
Outside Diameter
1.987"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-470049-I
Zoro #
G601709637
UPC #
-
Country of Origin
United States

Dimensions

Width
.437"
Outside Diameter
1.987"

Details

Type
CRWA1

Description

Seal, Bore: 1.983", Outside Diameter: 1.987", Replaces: Chicago Rawhide# CR12428; National# 470049, Shaft Size: 1.250", Type: CRWA1, Width: .437"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.