Zoro Homepage

Seal 3" x3" x0.2"

  • Mfr # A-204502-I

  • Zoro # G601709484


product price: $12.45
/ea

Key Features

Type
CRWH1
Width
.250"
Outside Diameter
2.565"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-204502-I
Zoro #
G601709484
UPC #
-
Country of Origin
United States

Dimensions

Width
.250"
Outside Diameter
2.565"

Details

Type
CRWH1

Description

Seal, Bore: 2.561", Outside Diameter: 2.565", Replaces: Chicago Rawhide# CR17415; National# 203015, Shaft Size: 1.750", Type: CRWH1, Width: .250"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.