Zoro Homepage

Seal 3" x3" x0.2"

  • Mfr # A-715101-I

  • Zoro # G901709450


product price: $17.99
/ea

Key Features

Type
CRWA1
Width
.256"
Outside Diameter
2.438"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-715101-I
Zoro #
G901709450
UPC #
-
Country of Origin
United States

Dimensions

Width
.256"
Outside Diameter
2.438"

Details

Type
CRWA1

Description

Seal, Bore: 2.434", Outside Diameter: 2.438", Replaces: Chicago Rawhide# CR531284, Shaft Size: 1.370", Type: CRWA1, Width: .256"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.