Zoro Homepage

Seal 3" x3" x0.5"

  • Mfr # A-175272-I

  • Zoro # G901709511


product price: $11.99
/ea

Key Features

Type
2000E
Outside Diameter
2.786"
Width
.294"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-175272-I
Zoro #
G901709511
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
2.786"
Width
.294"

Details

Type
2000E

Description

Seal, Bore: 2.782", Notes: 1 EXTERNAL LIP, SPRING LOADED, CLOSED CASE, Outside Diameter: 2.786", Shaft Size: 1.750", Type: 2000E, Width: .294"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.