Zoro Homepage

Seal 3" x3" x0.8"

  • Mfr # A-240319-P

  • Zoro # G701709803


product price: $15.99
/ea

Key Features

Type
HM8
Outside Diameter
2.010"
Width
.187"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-240319-P
Zoro #
G701709803
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
2.010"
Width
.187"

Details

Type
HM8

Description

Seal, Bore: 2.000", Outside Diameter: 2.010", Replaces: Chicago Rawhide# CR14869; National# 240319, Shaft Size: 1.500", Type: HM8, Width: .187"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.