Zoro Homepage

Seal 3" x3" x1"

  • Mfr # A-200371-P

  • Zoro # G101709540


product price: $29.69
/ea

Key Features

Type
TL6
Width
.290"
Outside Diameter
2.895"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-200371-P
Zoro #
G101709540
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.290"
Outside Diameter
2.895"

Details

Type
TL6

Description

Seal, Bore: 2.891", Outside Diameter: 2.895", Replaces: Chicago Rawhide# CR19510; National# 200371, Shaft Size: 1.945", Type: TL6, Width: .290"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.