Zoro Homepage

Seal 3" x5" x1"

  • Mfr # A-200861-P

  • Zoro # G901709597


product price: $23.15
/ea

Key Features

Width
.290"
Type
X13
Outside Diameter
2.482"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-200861-P
Zoro #
G901709597
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.290"
Outside Diameter
2.482"

Details

Type
X13

Description

Seal, Bore: 2.462", Outside Diameter: 2.482", Replaces: Chicago Rawhide# CR15174; National# 200861, Shaft Size: 1.500", Type: X13, Width: .290"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.