Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal 4" x3" x1"

  • Mfr # A-121194VB-I

  • Zoro # G701709506


product price: $12.75
/ea

Key Features

Width
.469"
Type
HM18
Outside Diameter
1.968"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-121194VB-I
Zoro #
G701709506
UPC #
-
Country of Origin
United States

Dimensions

Width
.469"
Outside Diameter
1.968"

Details

Type
HM18

Description

Seal, Bore: 1.964", Outside Diameter: 1.968", Shaft Size: 1.219", Type: HM18, Width: .469"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.