Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal 4" x4" x0.3"

  • Mfr # A-204005-I

  • Zoro # G801709451


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Outside Diameter
1.785"
Width
.468"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-204005-I
Zoro #
G801709451
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.785"
Width
.468"

Description

Seal, Bore: 1.780", Outside Diameter: 1.785", Replaces: Chicago Rawhide# CR10035; National# 204005, Shaft Size: 1.000", Type: N/A, Width: .468"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.