Shop A & I PRODUCTS
See all product information
Create Account
Seal 4" x4" x0.5"
- Mfr # A-473239-I
- Zoro # G001709664
product price:Â
$
11.39
/ea
Key Features
Type
HM21
Outside Diameter
3.005"
Width
.312"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-473239-I
- Zoro #
- G001709664
- UPC #
- -
- Country of Origin
- United States
- Type
- HM21
Dimensions
- Outside Diameter
- 3.005"
- Width
- .312"
Description
Seal, Bore: 3.000", Outside Diameter: 3.005", Replaces: Chicago Rawhide# CR18823; National# 473239, Shaft Size: 1.875", Type: HM21, Width: .312"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.