Zoro Homepage

Seal 4" x4" x1"

  • Mfr # A-200392-P

  • Zoro # G801709444


product price: $30.15
/ea

Key Features

Width
.415"
Type
TL6
Outside Diameter
3.818"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-200392-P
Zoro #
G801709444
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.415"
Outside Diameter
3.818"

Details

Type
TL6

Description

Seal, Bore: 3.813", Outside Diameter: 3.818", Replaces: Chicago Rawhide# CR26310; National# 200392, Shaft Size: 2.625", Type: TL6, Width: .415"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.