Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal 4" x4" x1"

  • Mfr # A-200855-P

  • Zoro # G001709510


product price: $27.15
/ea

Key Features

Type
X15
Width
.290"
For Use With
Ford / New Holland - TRACTOR - 6000 ; Ford / New Holland - TRACTOR - 501 ; Ford / New Holland - TRACTOR - 4200 ; Ford / New Holland - TRACTOR - 4110TR ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 2111 ; Ford / New Holland - TRACTOR - 2000
Outside Diameter
3.616"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-200855-P
Zoro #
G001709510
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.290"
Outside Diameter
3.616"

Details

Type
X15
For Use With
Ford / New Holland - TRACTOR - 6000 ; Ford / New Holland - TRACTOR - 501 ; Ford / New Holland - TRACTOR - 4200 ; Ford / New Holland - TRACTOR - 4110TR ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 2111 ; Ford / New Holland - TRACTOR - 2000

Description

Seal, Bore: 3.471", Outside Diameter: 3.616", Replaces: Chicago Rawhide# CR23744; National# 200855, Shaft Size: 2.375", Type: X15, Width: .290"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.