Zoro Homepage

Seal 4" x4" x1"

  • Mfr # A-204002-I

  • Zoro # G601709491


product price: $8.59
/ea

Key Features

Type
HM18
Width
.359"
Outside Diameter
2.722"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-204002-I
Zoro #
G601709491
UPC #
-
Country of Origin
United States

Dimensions

Width
.359"
Outside Diameter
2.722"

Details

Type
HM18

Description

Seal, Bore: 2.718", Outside Diameter: 2.722", Replaces: Chicago Rawhide# CR17617, Shaft Size: 1.750", Type: HM18, Width: .359"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.