Zoro Homepage

Seal 4" x4" x1"

  • Mfr # A-417316-I

  • Zoro # G001709572


product price: $16.45
/ea

Key Features

Width
.375"
Type
CRWHA1
Outside Diameter
3.756"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-417316-I
Zoro #
G001709572
UPC #
-
Country of Origin
United States

Dimensions

Width
.375"
Outside Diameter
3.756"

Details

Type
CRWHA1

Description

Seal, Bore: 3.751", Outside Diameter: 3.756", Shaft Size: 2.750", Type: CRWHA1, Width: .375"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.