Zoro Homepage

Seal 4" x4" x1"

  • Mfr # A-471829-I

  • Zoro # G401709509


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Width
.625"
Type
CRWA1
Outside Diameter
2.445"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-471829-I
Zoro #
G401709509
UPC #
67195871922
Country of Origin
India

Dimensions

Width
.625"
Outside Diameter
2.445"

Details

Type
CRWA1

Description

Seal, Bore: 1.545", Outside Diameter: 2.445", Shaft Size: 1.625", Type: CRWA1, Width: .625"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.