Zoro Homepage

Seal 4" x5" x1"

  • Mfr # A-203034-P

  • Zoro # G801709550


product price: $24.35
/ea

Key Features

Type
HM14
Width
.437"
Outside Diameter
3.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-203034-P
Zoro #
G801709550
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.437"
Outside Diameter
3.000"

Details

Type
HM14

Description

Seal, Bore: 2.995", Outside Diameter: 3.000", Replaces: Chicago Rawhide# CR18808; National# 203034, Shaft Size: 1.875", Type: HM14, Width: .437"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.