Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal 4" x6" x1"

  • Mfr # A-710409-I

  • Zoro # G701709650


product price: $12.75
/ea

Key Features

Width
.300"
Type
X15
Outside Diameter
2.412"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-710409-I
Zoro #
G701709650
UPC #
-
Country of Origin
United States

Dimensions

Width
.300"
Outside Diameter
2.412"

Details

Type
X15

Description

Seal, Bore: 2.408", Outside Diameter: 2.412", Replaces: Chicago Rawhide# CR18030; AH20017, Shaft Size: 1.813", Type: X15, Width: .300"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.