Zoro Homepage

Seal 4" x6" x2"

  • Mfr # A-471772-I

  • Zoro # G901709467


product price: $9.65
/ea

Key Features

Type
CRWA1
Width
.375"
Outside Diameter
2.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-471772-I
Zoro #
G901709467
UPC #
-
Country of Origin
United States

Dimensions

Width
.375"
Outside Diameter
2.004"

Details

Type
CRWA1

Description

Seal, Bore: 2.000", Outside Diameter: 2.004", Shaft Size: 1.0625", Type: CRWA1, Width: .375"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.