Zoro Homepage

Seal 5" x5" x1"

  • Mfr # A-417172-P

  • Zoro # G601709521


product price: $43.79
/ea

Key Features

Width
.500"
Type
CRWHA1
Outside Diameter
4.506"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-417172-P
Zoro #
G601709521
UPC #
-
Country of Origin
United States

Dimensions

Width
.500"
Outside Diameter
4.506"

Details

Type
CRWHA1

Description

Seal, Bore: 4.500", Outside Diameter: 4.506", Shaft Size: 3.125", Type: CRWHA1, Width: .500"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.