Zoro Homepage

Seal 5.9" x10.85" x0.45"

  • Mfr # A-200763-I

  • Zoro # G701709544


product price: $9.45
/ea

Key Features

Width
.285"
Type
X15
For Use With
Case-IH - COTTON PICKER - 95 ; Case-IH - COTTON PICKER - 782 ; Case-IH - COTTON PICKER - 2022 ; Case-IH - COTTON PICKER - 1822 ; Case-IH - COTTON PICKER - 1400 ; Case-IH - COMBINE - 915 ; Case-IH - COMBINE - 815 ; Case-IH - COMBINE - 1620 ; Case-IH - COMBINE - 1460 ; Case-IH - COMBINE - 1440 ; Case-IH - COMBINE - 1420
Outside Diameter
3.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-200763-I
Zoro #
G701709544
UPC #
-
Country of Origin
United States

Dimensions

Width
.285"
Outside Diameter
3.250"

Details

Type
X15
For Use With
Case-IH - COTTON PICKER - 95 ; Case-IH - COTTON PICKER - 782 ; Case-IH - COTTON PICKER - 2022 ; Case-IH - COTTON PICKER - 1822 ; Case-IH - COTTON PICKER - 1400 ; Case-IH - COMBINE - 915 ; Case-IH - COMBINE - 815 ; Case-IH - COMBINE - 1620 ; Case-IH - COMBINE - 1460 ; Case-IH - COMBINE - 1440 ; Case-IH - COMBINE - 1420

Description

Seal, Bore: 3.249", Outside Diameter: 3.250", Replaces: Chicago Rawhide# CR22430; National# 200763, Shaft Size: 2.250", Type: X15, Width: .285"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.