Zoro Homepage

Seal 6" x3" x0.5"

  • Mfr # A-471466-I

  • Zoro # G501709638


product price: $7.65
/ea

Key Features

Type
CRWA1
Width
.250"
Outside Diameter
1.128"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-471466-I
Zoro #
G501709638
UPC #
-
Country of Origin
United States

Dimensions

Width
.250"
Outside Diameter
1.128"

Details

Type
CRWA1

Description

Seal, Bore: 1.124", Outside Diameter: 1.128", Shaft Size: .625", Type: CRWA1, Width: .250"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.