Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal 6" x4" x1"

  • Mfr # A-200881-I

  • Zoro # G701709575


product price: $18.39
/ea

Key Features

Width
.294"
Type
X15
For Use With
Bush Hog
Outside Diameter
2.824"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-200881-I
Zoro #
G701709575
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
.294"
Outside Diameter
2.824"

Details

Type
X15
For Use With
Bush Hog

Description

Seal, Bore: 2.804", Outside Diameter: 2.824", Replaces: Chicago Rawhide# CR19844; National# 200881, Shaft Size: 2.000", Type: X15, Width: .294"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.