Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal 7" x4" x0.2"

  • Mfr # A-204020-P

  • Zoro # G201709532


product price: $8.15
/ea

Key Features

Type
HM18
Outside Diameter
1.787"
Width
.469"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-204020-P
Zoro #
G201709532
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
1.787"
Width
.469"

Details

Type
HM18

Description

Seal, Bore: 1.781", Outside Diameter: 1.787", Replaces: Chicago Rawhide# CR11164; National# 204020, Shaft Size: 1.125", Type: HM18, Width: .469"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.