Zoro Homepage

Seal 7" x4" x4"

  • Mfr # A-200855-I

  • Zoro # G301709500


product price: $10.15
/ea

Key Features

Width
.290"
Type
X15
Outside Diameter
3.616"
For Use With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-200855-I
Zoro #
G301709500
UPC #
-
Country of Origin
United States

Dimensions

Width
.290"
Outside Diameter
3.616"

Details

Type
X15
For Use With

Description

Seal, Bore: 3.471", Outside Diameter: 3.616", Replaces: Chicago Rawhide# CR23744; National# 200855, Shaft Size: 2.375", Type: X15, Width: .290"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.