Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal, Clutch Shaft 4" x4" x1"

  • Mfr # A-70235253

  • Zoro # G101712939


product price: $10.95
/ea

Key Features

Inside Diameter
2.0625"
Outside Diameter
3.1875"
Width
.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-70235253
Zoro #
G101712939
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
2.0625"
Outside Diameter
3.1875"
Width
.375"

Description

Seal, Clutch Shaft, Inside Diameter: 2.0625", Outside Diameter: 3.1875", Width: .375"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.