Zoro Homepage

Seal, Hydraulic Pump 1.5" x1.5" x0.2"

  • Mfr # A-AR39052

  • Zoro # G801711430


product price: $8.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AR39052
Zoro #
G801711430
UPC #
-
Country of Origin
Turkey

Description

Seal, Hydraulic Pump, Notes: Used With AR103033, AR103034, AR103035, AR103036 Or AL70641 Hydraulic Pumps., Outside Diameter: 1.503", Shaft Diameter: 1.000", Type: Dual Lip, Width: .250"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.