Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal, Inner Hydraulic PTO Clutch 4" x4" x1"

  • Mfr # A-1870858M1

  • Zoro # G701712667


product price: $8.99
/ea

Key Features

Width
.151"
Outside Diameter
2.441"
For Use With (Systems)
Massey Ferguson - TRACTOR - 699 ; Massey Ferguson - TRACTOR - 699 ; Massey Ferguson - TRACTOR - 698 ; Massey Ferguson - TRACTOR - 698 ; Massey Ferguson - TRACTOR - 690 ; Massey Ferguson - TRACTOR - 690 ; Massey Ferguson - TRACTOR - 670 ; Massey Ferguson - TRACTOR - 670 ; Massey Ferguson - TRACTOR - 399 ; Massey Ferguson - TRACTOR - 399 ; Massey Ferguson - TRACTOR - 398 ; Massey Ferguson - TRACTOR - 398 ; Massey Ferguson - TRACTOR - 396 ; Massey Ferguson - TRACTOR - 396 ; Massey Ferguson - TRACTOR - 393 ; Massey Ferguson - TRACTOR - 393 ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390 ; Massey Ferguson - TRACTOR - 390 ; Massey Ferguson - TRACTOR - 383 ; Massey Ferguson - TRACTOR - 383 ; Massey Ferguson - TRACTOR - 375 ; Massey Ferguson - TRACTOR - 375 ; Massey Ferguson - TRACTOR - 365 ; Massey Ferguson - TRACTOR - 365 ; Massey Ferguson - TRACTOR - 362 ; Massey Ferguson - TRACTOR - 362 ; Massey Ferguson - TRACTOR - 360 ; Massey Ferguson - TRACTOR - 360 ; Massey Ferguson - TRACTOR - 298 ; Massey Ferguson - TRACTOR - 298 ; Massey Ferguson - TRACTOR - 290 ; Massey Ferguson - TRACTOR - 290 ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 270 ; Massey Ferguson - TRACTOR - 270 ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 263 ; Massey Ferguson - TRACTOR - 263 ; Massey Ferguson - TRACTOR - 253 ; Massey Ferguson - TRACTOR - 253 ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 165 UK ; Massey Ferguson - TRACTOR - 165 UK ; Massey Ferguson - TRACTOR - 135 UK ; Massey Ferguson - TRACTOR - 135 UK ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 60H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 60H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50HX ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50HX ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1870858M1
Zoro #
G701712667
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
.151"
Outside Diameter
2.441"

Details

For Use With (Systems)
Massey Ferguson - TRACTOR - 699 ; Massey Ferguson - TRACTOR - 699 ; Massey Ferguson - TRACTOR - 698 ; Massey Ferguson - TRACTOR - 698 ; Massey Ferguson - TRACTOR - 690 ; Massey Ferguson - TRACTOR - 690 ; Massey Ferguson - TRACTOR - 670 ; Massey Ferguson - TRACTOR - 670 ; Massey Ferguson - TRACTOR - 399 ; Massey Ferguson - TRACTOR - 399 ; Massey Ferguson - TRACTOR - 398 ; Massey Ferguson - TRACTOR - 398 ; Massey Ferguson - TRACTOR - 396 ; Massey Ferguson - TRACTOR - 396 ; Massey Ferguson - TRACTOR - 393 ; Massey Ferguson - TRACTOR - 393 ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390 ; Massey Ferguson - TRACTOR - 390 ; Massey Ferguson - TRACTOR - 383 ; Massey Ferguson - TRACTOR - 383 ; Massey Ferguson - TRACTOR - 375 ; Massey Ferguson - TRACTOR - 375 ; Massey Ferguson - TRACTOR - 365 ; Massey Ferguson - TRACTOR - 365 ; Massey Ferguson - TRACTOR - 362 ; Massey Ferguson - TRACTOR - 362 ; Massey Ferguson - TRACTOR - 360 ; Massey Ferguson - TRACTOR - 360 ; Massey Ferguson - TRACTOR - 298 ; Massey Ferguson - TRACTOR - 298 ; Massey Ferguson - TRACTOR - 290 ; Massey Ferguson - TRACTOR - 290 ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 270 ; Massey Ferguson - TRACTOR - 270 ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 263 ; Massey Ferguson - TRACTOR - 263 ; Massey Ferguson - TRACTOR - 253 ; Massey Ferguson - TRACTOR - 253 ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 165 UK ; Massey Ferguson - TRACTOR - 165 UK ; Massey Ferguson - TRACTOR - 135 UK ; Massey Ferguson - TRACTOR - 135 UK ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 60H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 60H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50HX ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50HX ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20E

Description

Seal, Inner Hydraulic PTO Clutch, Outside Diameter: 2.441", Width: .151"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.