Seal, Inner Rear Axle, Half Shaft 4" x4" x1"

  • Mfr # A-195678M1

  • Zoro # G701710809


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Inside Diameter
2.125"
Thickness
0.437"
Outside Diameter
2.879"
For Use With (Systems)
Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - 35X(FE) ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 340 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 231 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 148 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - COMBINE - 550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-195678M1
Zoro #
G701710809
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Diameter
2.125"
Thickness
0.437"
Outside Diameter
2.879"

Details

For Use With (Systems)
Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - 35X(FE) ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 340 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 231 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 148 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - COMBINE - 550

Description

Seal, Inner Rear Axle, Half Shaft, Inside Diameter: 2.125", Outside Diameter: 2.879", Thickness: 0.437"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.