Zoro Homepage

Seal; Load Control Shaft 4" x4" x1"

  • Mfr # A-R108086

  • Zoro # G201714079


product price: $16.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-R108086
Zoro #
G201714079
UPC #
-
Country of Origin
China

Description

Seal; Load Control Shaft, Material: Polyurethane, Outside Diameter: 3.012", Shaft Diameter: 1.890", Type: Plain, Width: .315"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.