Seal, Main Drive Pinion Shaft 3" x5" x1"

  • Mfr # A-195501M1

  • Zoro # G601710985


product price: $8.15
/ea

Key Features

Outside Diameter
1.562"
Width
.375"
Inside Diameter
1.125"
For Use With (Systems)
Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 50 ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 3165 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 31 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 203 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 202 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20 ; Case-IH - TRACTOR - MXU115 ; Case-IH - TRACTOR - MXU110 ; Case-IH - TRACTOR - MXU100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-195501M1
Zoro #
G601710985
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.562"
Width
.375"
Inside Diameter
1.125"

Details

For Use With (Systems)
Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 50 ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 3165 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 31 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 203 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 202 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20 ; Case-IH - TRACTOR - MXU115 ; Case-IH - TRACTOR - MXU110 ; Case-IH - TRACTOR - MXU100

Description

Seal, Main Drive Pinion Shaft, Inside Diameter: 1.125", Outside Diameter: 1.562", Width: .375"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.