Seal, PTO Output Shaft Seal 4" x4" x1"

  • Mfr # A-1077452M1

  • Zoro # G801712611


product price: $8.75
/ea

Key Features

Inside Diameter
1.600"
Width
.625"
Outside Diameter
2.690"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1077452M1
Zoro #
G801712611
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Diameter
1.600"
Width
.625"
Outside Diameter
2.690"

Details

For Use With (Systems)

Description

Seal, PTO Output Shaft Seal, Outside Diameter: 2.690", Replaces: 1860325M1, 195506M1, Inside Diameter: 1.600", Width: .625"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.