Zoro Homepage

Sealed Beam, LED; Flood, RH 0" x0" x0"

  • Mfr # A-WL671R

  • Zoro # G701710366


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL671R
Zoro #
G701710366
UPC #
67195873320
Country of Origin
China

Description

Sealed Beam, LED; Flood, RH, Body Material: Die Cast Aluminum, Body: Triangle, Color Temperature: 6000K, Dimensions: Width 7.9" (20.2 CM) X Height 4.7" (11.6 CM) X Depth 2.7" (6.9 CM), Diode: (15) 3 Watt Cree Diodes, Draw: 3.75 Amps @ 12 Volts & 1.87 Amps @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 3300, Lumens Raw: 4500, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes: Direct fit replacement LED light for the Right-Hand Front headlight, Replaces: 7259524, 6718043, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.