Zoro Homepage

Sealed Beam, LED, Hi / Low 6" x6" x3"

  • Mfr # A-WL4460

  • Zoro # G201710392


product price: $95.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL4460
Zoro #
G201710392
UPC #
67195870624
Country of Origin
China

Description

Sealed Beam, LED, Hi / Low, Body: Round, Diameter: 4.5", Diode: (6) 3 Watt Cree Diodes, Draw: 1.5 Amps @ 12 Volts & .75 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Hi / Low, Lumens Effective: 880 / 550, Lumens Raw: 1,260 / 950, Notes 4: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes 6: Draws less current than comparable halogen & HID lights, Notes 8: 3 terminal connection, - for "negative" or "ground". "H" for high beam, "L" for low beam, Notes 9: LED replacement for flood halogen lights 4460X, L4460X, AR48723, E0NN13N007AA, RE25125, Notes: This is a LED Version Of Halogen Beam# 4460X., Replaces: AR48723, RE93335, E0NN13N007AA, Terminals: 3 Connections, Volt: 10-30 Volt DC, Web Notes: High Beam lights produce 1260 effect lumens and 880 low beam lights, Web Notes: Replacement High/Low beam lights. Low beam lights produce 950 raw lumens and 550 effective lumens.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.