Shop A & I PRODUCTS

Seat, F20 Series, Slide Track / Armrest / Headrest / Black Vinyl 22" x22" x14"

  • Mfr # A-F20ST105

  • Zoro # G601709361


product price:  $583.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-F20ST105
Zoro #
G601709361
UPC #
67195870159
Country of Origin
Türkiye

Description

Seat, F20 Series, Slide Track / Armrest / Headrest / Black Vinyl, Notes: Slide Track Fore & Aft Travel Is 6" / 150mm, Notes 3: Mechanical Lumbar Support, Notes 4: Ergonomic Design, Notes 5: Multi Angle Adjustable Backrest, Adjustable Headrest & Adjustable Fold-Up Armrests, Notes 6: Polyurethane Seat Cushion & Backrest Covered By Durable Black Vinyl, Notes 7: Seat Cushion & Backrest Are Removeable, Notes 8: Heavy Duty Construction, Some Assembly Required, Notes 2: Slide Tracks Are Mounted To Slotted Adjustable Brackets. Width Adjusts From 6" / 150mm To 13.5" /, Notes 2: 342.9mm, Notes 9: All dimensions & specifications must be checked before ordering. This is a universal seat meant for, Notes 9: a flat mounting surface. Some applications may require drilling & bracket fabrication to mount, Notes 9: seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.