Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat, Instuctional; Black/Gray Matrix Fabric w/ Handle 22" x17" x13"

  • Mfr # A-IS8212

  • Zoro # G001709336


product price: $815.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-IS8212
Zoro #
G001709336
UPC #
-
Country of Origin
United States

Description

Seat, Instuctional; Black/Gray Matrix Fabric w/ Handle, Notes: Backrest And Seat Cushions 3" Thick, Notes 2: Backrest DOES NOT Fold Forward, Notes 3: Seat Belt & Brackets Included, Notes 4: Allows Operator Seat To Swivel, Notes 5: Allows Left Armrest To Stay On Operator Seat, Notes 6: Easy To Install With No Drilling Of Cutting Of Floor Mat Or Cushion Is Needed, Notes 7: Three Point Mount For Solid Mounting, Notes 8: Outside Handrail Included To Allow Easy Access Into Cab, Notes 9: Hardware Included, Notes 10: 18" Deep From Front Of Seat Cushion To Back Of Backrest Cushion, Height: 32" Bottom Of Mounting To Top Of Backrest Cushion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.