Zoro Homepage

Seat Mounting Plate 12" x8" x3"

  • Mfr # A-SMP200

  • Zoro # G901708132


product price: $81.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SMP200
Zoro #
G901708132
UPC #
-
Country of Origin
Canada

Description

Seat Mounting Plate, Notes 5: First seat to plate mount hole from front of plate to center of hole is .77", the second is 3.83", Notes 5: from front of seat plate to center of hole, Notes 2: Width is 11.94", Notes 3: Front to rear measurement is 8", Notes 4: Plate to tractor mount holes are round, .66" in diameter, 9.94" apart C to C measuring side to side, Notes: This plate adapts adjustable base Grammer seats to fit on IH, models listed below.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.