Seat Suspension Only; 12 V (For 85 and 95 Series Seats) 6.5" x21.5" x29.5"

  • Mfr # A-MSG95GS

  • Zoro # G901708361


product price:  $970.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-MSG95GS
Zoro #
G901708361
UPC #
-
Country of Origin
United States

Description

Seat Suspension Only; 12 V (For 85 and 95 Series Seats), Includes: Isolator; w/ Lever For Fore/Aft Adjustment, Notes: 3.9" (100 mm) 12V air suspension w/ built in air compressor w/ 2 wire lead., Notes 2: 3.2" (80 mm) of infinite assisted height adjustment., Notes 3: Can accommodate up to 385 lbs., Notes 4: All dimensions & specifications must be checked before ordering. This is a universal seat meant for, Notes 4: a flat mounting surface. Some applications may require drilling & bracket fabrication to mount, Notes 4: seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.