Zoro Homepage

Selector Valve 6" x6" x5"

  • Mfr # A-VFD1104

  • Zoro # G501711389


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-VFD1104
Zoro #
G501711389
UPC #
-
Country of Origin
United Kingdom

Description

Selector Valve, Dim A (1): Provides a positive change over from tractor hyd. to external service., Dim B (2): Does away w/ need to fix the tractor lift arm in the lower position when external service is in use., Dim C (3): simply by operating the valve., Dim C (3): The 3 point linkage of the tractor can be free for use while the external service remains connected, Dim D (4): Services lift arms plus three external ports w/ return going back to rear end. Ports can only be, Dim D (4): used one at a time., Notes 2: located on the hydraulic lift cover, Notes 2: This 3 way selecter valve is designed to fit in place of 180908M1 interface cover plate which is, Notes: Converts MF hydraulic to external service (valve has 3/8" BSP thread in pressure ports), Port Size: 3/8" BSP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.