Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set, Tapered Cup & Cone Bearing 3" x3" x2"

  • Mfr # A-33207-90KA1-P

  • Zoro # G401284341


product price: $84.79
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Tapered Roller Bearing - Tapered Cup ; Tapered Roller Bearing - Tapered Cone
Outside Diameter
2.8346"
Width
1.1024"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-33207-90KA1-P
Zoro #
G401284341
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
2.8346"
Width
1.1024"

Details

For Use With (Systems)
Tapered Roller Bearing - Tapered Cup ; Tapered Roller Bearing - Tapered Cone

Description

Set, Tapered Cup & Cone Bearing, Bore: 1.3780", Outside Diameter: 2.8346", Radius: .06", Replaces: X33207 & Y33207, Width: 1.1024"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.