Set, Tapered Cup & Cone Bearing 4" x4" x2"

  • Mfr # A-32210M-90KM1-P

  • Zoro # G401284327


product price: $97.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Tapered Roller Bearing - Tapered Cup ; Tapered Roller Bearing - Tapered Cone
Width
.974"
Outside Diameter
3.543"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-32210M-90KM1-P
Zoro #
G401284327
UPC #
-
Country of Origin
Poland

Dimensions

Width
.974"
Outside Diameter
3.543"

Details

For Use With (Systems)
Tapered Roller Bearing - Tapered Cup ; Tapered Roller Bearing - Tapered Cone

Description

Set, Tapered Cup & Cone Bearing, Bore: 1.9685", Outside Diameter: 3.543", Replaces: 32210J2/Q & 32210/Q, Width: .974"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.