Shaft, Brake Pedal 31" x1.5" x1.5"

  • Mfr # A-357046R1

  • Zoro # G001414872


product price:  $87.25
/ea
Free Shipping & Returns

Key Features

Length
25.120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-357046R1
Zoro #
G001414872
UPC #
-
Country of Origin
United States

Dimensions

Length
25.120"

Description

Shaft, Brake Pedal, Length: 25.120", Notes: Brake shaft A-650079D is similar. Verify the keyway location prior to ordering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.