- Home
- /
- Vehicle Maintenance
- /
- Tractor Parts & Implements
- /
- Tractor Transmission & Rear Axle Parts
- /
- Shaft, Clutch 2" x2" x27"
Shaft, Clutch 2" x2" x27"
Mfr # A-303081990
Zoro # G201713256
product price: $389.99
/ea
Free Shipping & Returns
Key Features
For Use With (Systems)
Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 543 ; Massey Ferguson - TRACTOR - 50 ; Massey Ferguson - TRACTOR - 461 ; Massey Ferguson - TRACTOR - 431 ; Massey Ferguson - TRACTOR - 35X(FE) ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 298 ; Massey Ferguson - TRACTOR - 290 UK ; Massey Ferguson - TRACTOR - 290 ; Massey Ferguson - TRACTOR - 285S ; Massey Ferguson - TRACTOR - 285 ; Massey Ferguson - TRACTOR - 283 UK ; Massey Ferguson - TRACTOR - 283 ; Massey Ferguson - TRACTOR - 282 ; Massey Ferguson - TRACTOR - 281 ; Massey Ferguson - TRACTOR - 275 UK ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 271 ; Massey Ferguson - TRACTOR - 270 ; Massey Ferguson - TRACTOR - 265S ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 263 ; Massey Ferguson - TRACTOR - 261 ; Massey Ferguson - TRACTOR - 255 ; Massey Ferguson - TRACTOR - 253 ; Massey Ferguson - TRACTOR - 250 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 240S ; Massey Ferguson - TRACTOR - 240P ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 231 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 180 ; Massey Ferguson - TRACTOR - 175 UK ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 165 UK ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 135 UK ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - TRACTOR - 1085 ; Massey Ferguson - TRACTOR - 1080 ; Massey Ferguson - SKIDDER - 320 ; Massey Ferguson - SKIDDER - 220 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 60H SERIES T ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 60H SERIES S ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 60H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50HX SERIES T ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50HX SERIES S ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50HX ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50H SERIES T ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50H SERIES S ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50F ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50A ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40B ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 3165 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 31 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30B ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 304 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 302 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2200 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20F ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 205 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 200 SERIES ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20 ; Massey Ferguson - COMPACT TRACTOR - 205-4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-303081990
Zoro #
G201713256
UPC #
-
Country of Origin
United States
Details
For Use With (Systems)
Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 543 ; Massey Ferguson - TRACTOR - 50 ; Massey Ferguson - TRACTOR - 461 ; Massey Ferguson - TRACTOR - 431 ; Massey Ferguson - TRACTOR - 35X(FE) ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 298 ; Massey Ferguson - TRACTOR - 290 UK ; Massey Ferguson - TRACTOR - 290 ; Massey Ferguson - TRACTOR - 285S ; Massey Ferguson - TRACTOR - 285 ; Massey Ferguson - TRACTOR - 283 UK ; Massey Ferguson - TRACTOR - 283 ; Massey Ferguson - TRACTOR - 282 ; Massey Ferguson - TRACTOR - 281 ; Massey Ferguson - TRACTOR - 275 UK ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 271 ; Massey Ferguson - TRACTOR - 270 ; Massey Ferguson - TRACTOR - 265S ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 263 ; Massey Ferguson - TRACTOR - 261 ; Massey Ferguson - TRACTOR - 255 ; Massey Ferguson - TRACTOR - 253 ; Massey Ferguson - TRACTOR - 250 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 240S ; Massey Ferguson - TRACTOR - 240P ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 231 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 180 ; Massey Ferguson - TRACTOR - 175 UK ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 165 UK ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 135 UK ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - TRACTOR - 1085 ; Massey Ferguson - TRACTOR - 1080 ; Massey Ferguson - SKIDDER - 320 ; Massey Ferguson - SKIDDER - 220 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 60H SERIES T ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 60H SERIES S ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 60H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50HX SERIES T ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50HX SERIES S ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50HX ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50H SERIES T ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50H SERIES S ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50F ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50A ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40B ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 3165 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 31 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30H ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30B ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 304 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 302 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2200 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20F ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 205 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 200 SERIES ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20 ; Massey Ferguson - COMPACT TRACTOR - 205-4
Description
Shaft, Clutch, Dim A (1): 24.06" Long, Spline Count: 27 Spline
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
Customers Also Purchased
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Brake Disc 6.5" x6.5" x0.5" (A-1975464C2)
- A & I PRODUCTS Cable, Hand Brake 18" x12" x1" (A-3596774M92)
- A & I PRODUCTS Shaft, Cam Pivot 4" x0.7" x0.7" (A-380116R3)
- A & I PRODUCTS Disc, Brake 10" x10" x0.5" (A-SJ18395)
- KOMATSU SHAFT, KOMATSU OEM 144-920-6420 (144-920-6420)
- KOMATSU DIFFER ASM FRNT, KOMATSU OEM R423-22-31050 (R423-22-31050)
- KOMATSU RING GEAR, KOMATSU OEM 1400935 (1400935)
- KOMATSU JOINT, KOMATSU OEM 8221-70-1242 (8221-70-1242)
- A & I PRODUCTS Bushing, Cat I & II (2 pk) 6" x2" x4" (A-BUSH101)
- A & I PRODUCTS Seat, High Back, YLW 19" x22" x5" (A-TY15863)
- A & I PRODUCTS Slam Latch, Door Interior (RH) 6" x4" x1" (A-SL1448)
- A & I PRODUCTS Cushion Kit, BLK 18.1" x10.8" x18.7" (A-TKBL)
- MYTEE PRODUCTS 72in x 4in x 1/2in Skid Steer Bucket Cutting Edge Blade 16Mn Steel Single Bevel (BCEB-SB-72412)
- AFTERMARKET New Muffler 360720R91 fits International Super A Super C T340 100 130 140 (360720R92)
- CNH TUBE RIGID, CNH OEM 87037897 (87037897)