Shaft, Gear Shift, Cross 14.5" x1.5" x2"

  • Mfr # A-534120R91

  • Zoro # G501710955


product price: $110.19
/ea
Free Shipping & Returns

Key Features

Length
14.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-534120R91
Zoro #
G501710955
UPC #
-
Country of Origin
Turkey

Dimensions

Length
14.500"

Description

Shaft, Gear Shift, Cross, Length: 14.500", Pin Diameter: 1.125" Across Pins, Pin Size: (Square) .312", Shaft Diameter: .750"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.