Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft, Hydrostatic Pump 4.4" x4.8" x14.3"

  • Mfr # A-403149A1

  • Zoro # G501711068


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Length
13.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-403149A1
Zoro #
G501711068
UPC #
-
Country of Origin
United States

Dimensions

Length
13.44"

Description

Shaft, Hydrostatic Pump, Spline Count: 21 / 26, Length: 13.44"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.